Skip to content Skip to navigation menu
Finished Bore Sprocket

60BS16HT 1 3/16

Finished Bore Sprocket
Item #105089421
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 16 Teeth
  • 1 3/16" Bore
  • w/ Hardened Teeth
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 16 Teeth
  • 1 3/16" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Material Steel
Outside Dia. 4.22 in
Chain No. 60
Inch/Metric Inch
No. of Strands Across 1
No. of Teeth 16
Sprocket Style B
Hardened Teeth With Hardened Teeth
Pitch Diameter 3.845 in
Finished Bore 1.1875 in - 1 3/16 in
Chain Pitch 0.750 in
Weight 2.6 LB
EAN or UPC 97039300157
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison