Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Finished Bore Sprockets

60BS19 1

No. 60 - 3/4" Pitch - Finished Bore Sprockets
Item #101624744
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 19 Teeth
  • 1" Bore
  • w/ Hardened Teeth
No. 60 - 3/4" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 19 Teeth
  • 1" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 60
Hardened Teeth With Hardened Teeth
Material Carbon Steel
No. of Teeth 19
Outside Dia. 4.95 in
Pitch Diameter 4.557 in
Finished Bore 1.000 in - 1 in
Chain Pitch 0.750 in
Sprocket Style B
Length Through Bore 1.25 in
Hub Projection 0.791 in
Inch/Metric Inch
Width Across Teeth 0.459 in
Keyway Size 5/8 x 5/8 in
No. of Strands Across 1
Hub Dia. 3 1/2 in
Tooth Width 0.459 in
Weight 3.65 LB
EAN or UPC 97039331953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison