- Finished Bore Sprocket for 60 Single Strand Chain
- 19 Teeth
- 1 7/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.750 in |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.557 in |
| No. of Teeth | 19 |
| Chain No. | 60 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Material | Steel |
| Weight | 4.57 LB |
| EAN or UPC | 97039300430 |

