Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Finished Bore Sprockets

60BS38 1 3/16

No. 60 - 3/4" Pitch - Finished Bore Sprockets
Item #101624241
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 38 Teeth
  • 1 3/16" Bore
No. 60 - 3/4" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 38 Teeth
  • 1 3/16" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Inch/Metric Inch
Width Across Teeth 0.459 in
Outside Dia. 9.5 in
Hub Projection 0.791 in
Material Carbon Steel
Hub Dia. 4 1/4 in
Sprocket Style B
Pitch Diameter 9.083 in
Keyway Size 3/4 x 3/4 in
Tooth Width 0.459 in
No. of Teeth 38
Chain Pitch 0.750 in
Length Through Bore 1.25 in
Chain No. 60
Finished Bore 1.1875 in - 1 3/16 in
Hardened Teeth With Hardened Teeth
No. of Strands Across 1
Weight 12.2 LB
EAN or UPC 97039333872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison