- Finished Bore Sprocket for 60 Single Strand Chain
- 60 Teeth
- 2 7/16" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 60 |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Sprocket Style | B |
| Hub Projection | 1.291 in |
| Keyway Size | 3/4 x 3/4 in |
| Tooth Width | 0.459 in |
| Length Through Bore | 1.75 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Width Across Teeth | 0.459 in |
| Chain Pitch | 0.750 in |
| Finished Bore | 2.4375 in - 2 7/16 in |
| Pitch Diameter | 14.33 in |
| Outside Dia. | 14.76 in |
| Weight | 25.9 LB |
| EAN or UPC | 97039334756 |

