- Finished Bore Sprocket for 60 Single Strand Chain
- 9 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.193 in |
| Inch/Metric | Inch |
| No. of Teeth | 9 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. | 2.511 in |
| Finished Bore | 1.000 in - 1 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| Weight | 0.64 LB |
| EAN or UPC | 97039299789 |

