US Tsubaki Inc.
60BTB12
Single Strand Sprocket; 60 Chain Size; 12 Teeth; Requires 1008 Taper Lock Bushing
Item #101642730
- Single Strand Sprocket
- 60 Chain Size
- 12 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 3.249 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| Bushing Series | 1008 |
| No. of Teeth | 12 |
| Material | Steel |
| Pitch Dia. | 2.898 in |
| Weight | 0.8 LB |
| EAN or UPC | 97039375711 |
