US Tsubaki Inc.
60BTB13H
Single Strand Sprocket; 60 Chain Size; 13 Teeth; Requires 1210 Taper Lock Bushing
Item #101629294
- Single Strand Sprocket
- 60 Chain Size
- 13 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Pitch Dia. | 3.134 in |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Chain No. | 60 |
| Bushing Series | 1210 |
| Outside Dia. | 3.493 in |
| Weight | 0.8 LB |
| EAN or UPC | 97039920102 |
