US Tsubaki Inc.
60BTB19H
Single Strand Sprocket; 60 Chain Size; 19 Teeth; Requires 1610 Taper Lock Bushing
Item #101642898
- Single Strand Sprocket
- 60 Chain Size
- 19 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 19 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Pitch Dia. | 4.557 in |
| Outside Dia. | 4.945 in |
| Sprocket Style | B |
| Bushing Series | 1610 |
| Chain Pitch | 0.750 in |
| Weight | 2.2 LB |
| EAN or UPC | 97039920812 |
