US Tsubaki Inc.
60BTB25H
Single Strand Sprocket; 60 Chain Size; 25 Teeth; Requires 2012 Taper Lock Bushing
Item #101659688
- Single Strand Sprocket
- 60 Chain Size
- 25 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60 |
| No. of Strands Across | 1 |
| No. of Teeth | 25 |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.750 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 5.984 in |
| Material | Steel |
| Outside Dia. | 6.387 in |
| Bushing Series | 2012 |
| Sprocket Style | B |
| Weight | 3.7 LB |
| EAN or UPC | 97039921123 |
