US Tsubaki Inc.
60BTB26H
Single Strand Sprocket; 60 Chain Size; 26 Teeth; Requires 2012 Taper Lock Bushing
Item #101642732
- Single Strand Sprocket
- 60 Chain Size
- 26 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | 2012 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Material | Steel |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| No. of Strands Across | 1 |
| Pitch Dia. | 6.222 in |
| No. of Teeth | 26 |
| Outside Dia. | 6.627 in |
| Chain No. | 60 |
| Weight | 4.0 LB |
| EAN or UPC | 97039921147 |
