- Sprocket for #60 Chain, 28 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.750 in |
| Pitch Dia. | 7.11 in |
| Hub Dia. | 3 5/8 in |
| Pitch Diameter | 7.11 in |
| Bushing Type | Taper Lock |
| No. of Teeth | 28 |
| Chain No. | 60 |
| Bore Range | 2 in |
| Type | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Outside Dia. | 7.107 in |
| Length Through Bore | 2 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Series | 2012 |
| Weight | 4.6 LB |
| EAN or UPC | 97039375872 |

