US Tsubaki Inc.
60BTB32
Single Strand Sprocket; 60 Chain Size; 32 Teeth; Requires 2012 Taper Lock Bushing
Item #101659682
- Single Strand Sprocket
- 60 Chain Size
- 32 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Inch/Metric | Inch |
| Bore Range | 2 in |
| Hub Dia. | 3.563 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Outside Dia. | 8.065 in |
| Type | B |
| No. of Teeth | 32 |
| Bushing Series | 2012 |
| Pitch Dia. | 7.652 in |
| Pitch Diameter | 7.652 in |
| Chain No. | 60 |
| Length Through Bore | 1.25 in |
| Chain Pitch | 0.750 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2 in |
| Bushing Type | Taper Lock |
| Weight | 5.6 LB |
| EAN or UPC | 97039372413 |
