US Tsubaki Inc.
60BTB60
Single Strand Sprocket; 60 Chain Size; 60 Teeth; Requires 2517 Taper Lock Bushing
Item #101638291
- Single Strand Sprocket
- 60 Chain Size
- 60 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 14.33 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| No. of Teeth | 60 |
| Length Through Bore | 1.75 in |
| Bushing Type | Taper Lock |
| Chain No. | 60 |
| Material | Steel |
| Hub Dia. | 4 1/4 in |
| Bushing Bore [Max] | 2.5 in |
| Bushing Bore [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 14.33 in |
| Bore Range | 2.5 in |
| Sprocket Style | B |
| Type | B |
| Outside Dia. | 14.761 in |
| Bushing Series | 2517 |
| Tooth Width | 0.459 in |
| Weight | 21.0 LB |
| EAN or UPC | 97039372499 |
