Skip to content Skip to navigation menu
US Tsubaki Inc.60C LAMB RIV

60C LAMB RIV

Single Strand Cottered Lambda Conveyor Roller Chain
Item #101656424
  • #60 Chain
  • 1 Strand
  • 3/4" Pitch
  • Riveted
  • Carbon Steel
  • Standard-Duty
  • Standard Pins & Rollers
  • Self Lubricating
  • 100 Foot Reel
+ Show More + Show Less
US Tsubaki Inc.60C LAMB RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60 Chain
  • 1 Strand
  • 3/4" Pitch
  • Riveted
  • Carbon Steel
Package Type 100 Foot Reel
Pin Material Carbon Steel
Material Carbon Steel
Link Plates Height 0.713 in
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Duty Standard-Duty
Chain Type ANSI
Roller Width 1/2 in
Link Plates Thickness 0.094 in
No. of Strands Across 1
Chain Construction Riveted
Rated Working Load 1410 lbs
Roller Dia. 0.469 in
Side Bow No
Pin Overall Length 1.087 in
Chain No. 60
Pins & Rollers Standard
Chain Pitch 0.75 in
Self-Lubricating Yes
Pin Diameter 0.234 in
Weight 1.09 LB
EAN or UPC 97039644114
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison