- #60 Chain
- 1 Strand
- 3/4" Pitch
- Cottered
- Carbon Steel
applications
- Packaging
- Food processing
features
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
| Pin Diameter | 0.234 in |
| Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Side Bow | No |
| Link Plates Height | 0.713 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Chain No. | 60 |
| Roller Width | 1/2 in |
| Pin Overall Length | 1.087 in |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Package Type | 100 Foot Reel |
| Link Plates Thickness | 0.094 in |
| Chain Type | ANSI |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Chain Construction | Cottered |
| Chain Pitch | 0.75 in |
| Self-Lubricating | Yes |
| Rated Working Load | 1410 lbs |
| Weight | 1.09 LB |
| EAN or UPC | 97039628572 |

