- Spring Type Connecting Link Chain
- Carbon Steel Material
| Pitch | 3/4 in |
| Chain Type | Spring Type Connecting Link |
| Material | Carbon Steel |
| Weight | 0.07 LB |
| EAN or UPC | 97039172006 |
| Pitch | 3/4 in |
| Chain Type | Spring Type Connecting Link |
| Material | Carbon Steel |
| Weight | 0.07 LB |
| EAN or UPC | 97039172006 |