US Tsubaki Inc.
60D LAMB RIV
Single Strand Lambda Drive Roller Chain
Item #101639802
-
Pre-Packed Quantities
- #60 Chain
- 1 Strand
- 3/4" Pitch
- Riveted
- Carbon Steel w/Rust Preventative Coating
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Lube-free drive chain
- Maintenance-free design
- Specially coated pins and oil-impregnated bushings
- Ideal for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Chain Pitch | 3/4 in |
| ANSI No. | 60 |
| Pin Diameter | 0.234 in |
| No. of Strands Across | 1 |
| Standard Type of Pin | Riveted |
| Average Tensile Strength | 3320 lb |
| Rated Working Load | 1,980 lb |
| Pins & Rollers | Standard |
| Material | Carbon Steel w/Rust Preventative Coating |
| Width Between Roller Link Plates | 0.483 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.713 in |
| Maximum Allowable Load | 1980 lb |
| Chain No. | 60 |
| Chain Construction | Riveted |
| Self-Lubricating | Yes |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.094 in |
| Side Bow | No |
| Pin Overall Length | 1.26 in |
| Roller Width | 0.483 in |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Weight | 1.1 LB |
| EAN or UPC | 97039219770 |
-
Pre-Packed Quantities

