US Tsubaki Inc.
60JA12
Single Strand Sprocket; 60 Chain Size; 12 Teeth; Requires JA QD Bushing
Item #101635817
- Single Strand Sprocket
- 60 Chain Size
- 12 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60 |
| Material | Steel |
| Type | B |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | JA |
| Sprocket Style | B |
| Bore Range | 1.25 in |
| Length Through Bore | 0.625 in |
| Pitch Diameter | 2.898 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| No. of Strands Across | 1 |
| Hub Dia. | 2.063 in |
| No. of Teeth | 12 |
| Tooth Width | 0.459 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Max] | 1.25 in |
| Chain Pitch | 0.750 in |
| Outside Dia. | 3.25 in |
| Pitch Dia. | 2.898 in |
| Weight | 0.7 LB |
| EAN or UPC | 97039379443 |
