US Tsubaki Inc.
60JA13H
Single Strand Sprocket; 60 Chain Size; 13 Teeth; Requires JA QD Bushing
Item #105101772
- Single Strand Sprocket
- 60 Chain Size
- 13 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | JA |
| Type | B |
| Pitch Diameter | 3.134 in |
| Outside Dia. | 3.493 in |
| No. of Teeth | 13 |
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| Sprocket Style | B |
| Bushing Type | QD |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Dia. | 3.134 in |
| Weight | 0.7 LB |
| EAN or UPC | 97039381613 |
