US Tsubaki Inc.
60P13
Single Strand Sprocket; 60 Chain Size; 13 Teeth; Requires P1 Split Taper Bushing
Item #102086991
- Single Strand Sprocket
- 60 Chain Size
- 13 Teeth
- Requires Split Taper P1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | Split Taper |
| No. of Strands Across | 1 |
| Bushing Series | P1 |
| Chain No. | 60 |
| Pitch Dia. | 3.134 in |
| No. of Teeth | 13 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 3.134 in |
| Chain Pitch | 0.750 in |
| Outside Dia. | 3.493 in |
| Material | Steel |
| Inch/Metric | Inch |
| Type | 4 |
| Sprocket Style | B |
| Weight | 1.6 LB |
| EAN or UPC | 97039782892 |
