US Tsubaki Inc.
60P20
Single Strand Sprocket; 60 Chain Size; 20 Teeth; Requires P1 Split Taper Bushing
Item #102071966
- Single Strand Sprocket
- 60 Chain Size
- 20 Teeth
- Requires Split Taper P1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 20 |
| Pitch Dia. | 4.794 in |
| Bushing Series | P1 |
| Bushing Type | Split Taper |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Pitch Diameter | 4.794 in |
| Outside Dia. | 5.186 in |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Type | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.8 LB |
| EAN or UPC | 97039782939 |
