US Tsubaki Inc.
60Q25
Single Strand Sprocket; 60 Chain Size; 25 Teeth; Requires Q1 Split Taper Bushing
Item #102071230
- Single Strand Sprocket
- 60 Chain Size
- 25 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 5.984 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.387 in |
| No. of Strands Across | 1 |
| No. of Teeth | 25 |
| Bushing Series | Q1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 5.984 in |
| Chain Pitch | 0.750 in |
| Material | Steel |
| Type | 4 |
| Bushing Type | Split Taper |
| Weight | 5.4 LB |
| EAN or UPC | 97039783363 |
