US Tsubaki Inc.
60Q30
Single Strand Sprocket; 60 Chain Size; 30 Teeth; Requires Q1 Split Taper Bushing
Item #102074995
- Single Strand Sprocket
- 60 Chain Size
- 30 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 30 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Material | Steel |
| Chain No. | 60 |
| Pitch Diameter | 7.175 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 7.175 in |
| Bushing Series | Q1 |
| Bushing Type | Split Taper |
| Type | 4 |
| Outside Dia. | 7.586 in |
| Sprocket Style | B |
| Weight | 7.0 LB |
| EAN or UPC | 97039683052 |
