- Single Strand Sprocket
- 60 Chain Size
- 22 Teeth
- Requires QD SDS Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.459 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Type | B |
| No. of Strands Across | 1 |
| Bore Range | 2 in |
| Pitch Diameter | 5.27 in |
| Length Through Bore | 0.75 in |
| Outside Dia. | 5.67 in |
| Chain Pitch | 0.750 in |
| Pitch Dia. | 5.27 in |
| Inch/Metric | Inch |
| Hub Dia. | 3.188 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | QD |
| No. of Teeth | 22 |
| Bushing Bore [Max] | 2 in |
| Sprocket Style | B |
| Chain No. | 60 |
| Bushing Series | SDS |
| Weight | 2.2 LB |
| EAN or UPC | 97039379542 |

