US Tsubaki Inc.
60SDS24H
Single Strand Sprocket; 60 Chain Size; 24 Teeth; Requires SDS QD Bushing
Item #101628230
- Single Strand Sprocket
- 60 Chain Size
- 24 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | SDS |
| Bore Range | 2 in |
| No. of Teeth | 24 |
| Bushing Bore [Max] | 2 in |
| Tooth Width | 0.459 in |
| Material | Steel |
| Hub Dia. | 3.188 in |
| Outside Dia. | 6.15 in |
| Pitch Dia. | 5.746 in |
| Chain Pitch | 0.750 in |
| Length Through Bore | 0.75 in |
| Chain No. | 60 |
| Type | B |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Diameter | 5.746 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Weight | 3.1 LB |
| EAN or UPC | 97039381729 |
