US Tsubaki Inc.
60SH14
Single Strand Sprocket; 60 Chain Size; 14 Teeth; Requires SH QD Bushing
Item #101642912
- Single Strand Sprocket
- 60 Chain Size
- 14 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | SH |
| Type | B |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.5 in |
| Pitch Diameter | 3.371 in |
| Hub Dia. | 2.688 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Tooth Width | 0.459 in |
| Pitch Dia. | 3.371 in |
| Outside Dia. | 3.74 in |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 14 |
| Chain Pitch | 0.750 in |
| Length Through Bore | 0.813 in |
| Bore Range | 1.625 in |
| Sprocket Style | B |
| Material | Steel |
| Bushing Bore [Max] | 1.625 in |
| Weight | 0.8 LB |
| EAN or UPC | 97039379467 |
