US Tsubaki Inc.
60SH16H
Single Strand Sprocket; 60 Chain Size; 16 Teeth; Requires SH QD Bushing
Item #105102198
- Single Strand Sprocket
- 60 Chain Size
- 16 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| No. of Teeth | 16 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.22 in |
| Material | Steel |
| Pitch Diameter | 3.845 in |
| Bushing Series | SH |
| Type | B |
| Pitch Dia. | 3.845 in |
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| Weight | 1.2 LB |
| EAN or UPC | 97039381644 |
