US Tsubaki Inc.
60SK27
Single Strand Sprocket; 60 Chain Size; 27 Teeth; Requires SK QD Bushing
Item #101659702
- Single Strand Sprocket
- 60 Chain Size
- 27 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 2.625 in |
| Inch/Metric | Inch |
| Pitch Dia. | 6.46 in |
| Hub Dia. | 3 7/8 in |
| Material | Steel |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.87 in |
| Chain No. | 60 |
| Bushing Bore [Max] | 2.625 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.459 in |
| Bushing Series | SK |
| Length Through Bore | 1.25 in |
| No. of Teeth | 27 |
| Pitch Diameter | 6.46 in |
| Bushing Bore [Min] | 0.5 in |
| Chain Pitch | 0.750 in |
| Sprocket Style | B |
| Type | B |
| Weight | 5.0 LB |
| EAN or UPC | 97039379597 |
