US Tsubaki Inc.
60SK30H
Single Strand Sprocket; 60 Chain Size; 30 Teeth; Requires SK QD Bushing
Item #105102486
- Single Strand Sprocket
- 60 Chain Size
- 30 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Series | SK |
| Pitch Dia. | 7.175 in |
| Material | Steel |
| No. of Teeth | 30 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Type | B |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Outside Dia. | 7.586 in |
| Pitch Diameter | 7.175 in |
| Chain No. | 60 |
| Weight | 5.7 LB |
| EAN or UPC | 97039381774 |
