US Tsubaki Inc.
60SK36
Single Strand Sprocket; 60 Chain Size; 36 Teeth; Requires SK QD Bushing
Item #101628232
- Single Strand Sprocket
- 60 Chain Size
- 36 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| No. of Teeth | 36 |
| Outside Dia. | 9.02 in |
| Length Through Bore | 1.25 in |
| Tooth Width | 0.459 in |
| Chain No. | 60 |
| Bore Range | 2.625 in |
| Material | Steel |
| Bushing Bore [Max] | 2.625 in |
| Bushing Type | QD |
| Chain Pitch | 0.750 in |
| Hub Dia. | 3 7/8 in |
| No. of Strands Across | 1 |
| Pitch Dia. | 8.605 in |
| Pitch Diameter | 8.605 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Weight | 8.0 LB |
| EAN or UPC | 97039379641 |
