- TAPER-LOCK® Weld-on Hubs
- 2012 Bushing Series
- 3.4380" Pilot Diameter
- 3 5/8" Flange O.D.
- Steel
| Bore Range [Min] | 0.5 in |
| Material | Steel |
| Bore Range [Max] | 2.688 in |
| Overall Height | 4.25 in |
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Pilot Diameter | 4.125 in |
| Weight | 2.7 LB |
| EAN or UPC | 97039387196 |

