- Titan™ Series Roller Chain Link
- Carbon Steel
- 5/8" Chain Pitch
- Chain No. 60
features
- Patented ring coined connecting links provide longer service life
| Chain No. | 60 |
| Link Type | Connecting (Master Link) |
| Duty | Standard - High Speed |
| Chain Pitch | 5/8 in |
| Material | Carbon Steel |
| Weight | 0.07 LB |
| EAN or UPC | 97039701282 |

