- Chain #60
- Pitch 5/8 in
- Carbon Steel
- Pin Dia. 0.234 in
features
- Patented ring coined connecting links provide longer service life
| Link Type | Offset |
| Roller Dia. | 0.469 in |
| Pin Overall Length | 1.11 in |
| Pin Hole Diameter | 0.234 in |
| Chain Pitch | 5/8 in |
| Chain No. | 60 |
| Material | Carbon Steel |
| Duty | Standard - High Speed |
| Roller Width | 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 97039701541 |

