- 60-1 Chain
- Connecting (Master) Link Attachment
- Type WA2 Bent - One Side - Wide Contour
- 2 Hole
- Carbon Steel
| Chain Pitch | 0.75 in |
| Material | Carbon Steel |
| Chain No. | 60 |
| Chain Construction | Spring Clip |
| No. of Holes | 2 |
| Type | Connecting (Master) Link |
| Part Type | WA2 |
| Attachment | Bent - One Side - Wide Contour |
| No. of Strands Across | 1 |
| Weight | 0.091 LB |
| EAN or UPC | 97039192868 |

