- #80
- 2 Strand
- Cotter Pin Offset (Half) Link
- Heavy Series
- 1 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Roller Dia. | 5/8 in |
| Type | Offset (Half) Link |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Type | ANSI |
| Chain Pitch | 1 in |
| Link Plates Thickness | 0.156 in |
| Chain No. | 80 |
| Duty | Heavy Series |
| Link Type | Cotter Pin |
| Link Plates Height | 0.949 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Roller Width | 5/8 in |
| Rated Working Load | 6,100 lb |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.312 in |
| Pin Overall Length | 2.85 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Weight | 0.32 LB |
| EAN or UPC | 97039177490 |

