- Energy Series® Chain
- Designed For High Speed & High Shock Load Applications
- Temperature Range 15°F - 300°F
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
compliances
- Maximum allowable load exceeds ANSI standards
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain No. | 80 |
| Link Type | Cotter Pin |
| Type | Offset (Half) Link |
| Chain Pitch | 1 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Chain Construction | Cottered |
| No. of Strands Across | 2 |
| Pin Diameter | 0.312 in |
| Chain Type | Roller Chain |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.63 in |
| Weight | 0.28 LB |
| EAN or UPC | 97039172624 |

