- Single Strand ANSI Roller Chain
- Steel
- Cottered Chain Construction
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Link Plates Thickness | 1/8 in |
| Chain No. | 80 |
| Pin Material | Carbon Steel |
| Chain Construction | Cottered |
| Chain Pitch | 1 in |
| Material | Carbon Steel |
| Pin Diameter | 0.312 in |
| Pins & Rollers | Standard |
| Duty | Standard |
| Number of Links per 10 ft | 120 |
| ANSI No. | 80 |
| Width Between Roller Link Plates | 0.625 in |
| Chain Type | ANSI |
| Maximum Allowable Load | 3300 lb |
| Rated Working Load [Max] | 3,300 lb |
| Side Bow | No |
| No. of Strands Across | 1 |
| Average Tensile Strength | 17,640 lbf |
| Min. Ultimate Strength ANSI Standard | 12500 lb |
| Link Plates Height | 0.95 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.63 in |
| Standard Type of Pin | Cottered |
| Self-Lubricating | No |
| Weight | 1.911 LB |
| EAN or UPC | 97039172136 |
-
Pre-Packed Quantities


