- Plain Bore Sprockets
- 80 Chain Number
- 14 Number of Teeth
- 4.9800" O.D.
- 4.494" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | A |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 4.98 in |
| Material | Carbon Steel |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.575 in |
| Bore Range | 0.938 in |
| No. of Teeth | 14 |
| Hub Projection | 0 in |
| Chain Pitch | 1.000 in |
| Pitch Diameter | 4.494 in |
| Tooth Width | 0.575 in |
| Width Across Teeth | 0.575 in |
| Bore Type | Minimum Plain Bore |
| Weight | 2.4 LB |
| EAN or UPC | 97039310804 |

