- Plain Bore Sprockets
- 80 Chain Number
- 19 Number of Teeth
- 6.5900" O.D.
- 6.076" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 19 |
| No. of Strands Across | 1 |
| Pitch Diameter | 6.076 in |
| Chain No. | 80 |
| Material | Carbon Steel |
| Tooth Width | 0.575 in |
| Chain Pitch | 1.000 in |
| Sprocket Style | A |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.575 in |
| Outside Dia. | 6.59 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.938 in |
| Hub Projection | 0 in |
| Weight | 4.4 LB |
| EAN or UPC | 97039310859 |

