- Plain Bore Sprockets
- 80 Chain Number
- 24 Number of Teeth
- 8.2000" O.D.
- 7.661" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Length Through Bore | 0.575 in |
| Bore Range | 0.938 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 7.661 in |
| Material | Carbon Steel |
| No. of Teeth | 24 |
| Tooth Width | 0.575 in |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 0 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Outside Dia. | 8.2 in |
| Chain Pitch | 1.000 in |
| Weight | 7.1 LB |
| EAN or UPC | 97039310903 |

