- Plain Bore Sprockets
- 80 Chain Number
- 31 Number of Teeth
- 10.4300" O.D.
- 9.884" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 31 |
| Chain Pitch | 1.000 in |
| Tooth Width | 0.575 in |
| Width Across Teeth | 0.575 in |
| Material | Carbon Steel |
| Chain No. | 80 |
| Hub Projection | 0 in |
| No. of Strands Across | 1 |
| Outside Dia. | 10.43 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.575 in |
| Pitch Diameter | 9.884 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Bore Range | 1.188 in |
| Weight | 11.8 LB |
| EAN or UPC | 97039310972 |

