- Plain Bore Sprockets
- 80 Chain Number
- 32 Number of Teeth
- 10 3/4" O.D.
- 10.202" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.575 in |
| Chain Pitch | 1.000 in |
| Hub Projection | 0 in |
| No. of Teeth | 32 |
| Tooth Width | 0.575 in |
| Pitch Diameter | 10.202 in |
| Sprocket Style | A |
| Bore Range | 1.188 in |
| Chain No. | 80 |
| Material | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Outside Dia. | 10.75 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Weight | 12.5 LB |
| EAN or UPC | 97039310989 |

