- Plain Bore Sprockets
- 80 Chain Number
- 44 Number of Teeth
- 14.5800" O.D.
- 14.018" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 14.58 in |
| Tooth Width | 0.575 in |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.575 in |
| Chain Pitch | 1.000 in |
| Pitch Diameter | 14.018 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bore Range | 1.25 in |
| No. of Teeth | 44 |
| Hub Projection | 0 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Chain No. | 80 |
| Sprocket Style | A |
| Weight | 23.3 LB |
| EAN or UPC | 97039311108 |

