- 80 Chain, 10 Tooth, B Style Minimum Bore Sprocket, 1 Strand, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 10 |
| Weight | 1.9 LB |
| EAN or UPC | 97039361264 |

