- Sprocket Idlers
- Bronze Bearing
- 80 Chain Size
- 15 Teeth
- 1 1/8" Bore Diameter
| Hub Dia. | 3 1/2 in |
| Chain No. | 80 |
| Outside Dia. | 5.305 in |
| Overall Length | 1.562 in |
| Tooth Width | 0.575 in |
| No. of Teeth | 15 |
| No. of Strands Across | 1 |
| Length Through Bore | 1.562 in |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Bearing Type | Bronze Bearing |
| Weight | 5.6 LB |
| EAN or UPC | 97039377937 |

