- Plain Bore Sprockets
- 80 Chain Number
- 22 Number of Teeth
- 7.5600" O.D.
- 7.027" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 22 |
| Chain No. | 80 |
| Width Across Teeth | 0.575 in |
| Hub Projection | 4.175 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Bore Range | 1 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 4.75 in |
| Tooth Width | 0.575 in |
| Outside Dia. | 7.56 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 1.000 in |
| Hub Dia. | 4 1/4 in |
| Pitch Diameter | 7.027 in |
| Weight | 9.1 LB |
| EAN or UPC | 97039316585 |

