- Plain Bore Sprockets
- 80 Chain Number
- 30 Number of Teeth
- 10.1100" O.D.
- 9.567" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| Chain No. | 80 |
| Bore Range | 1.188 in |
| Hub Projection | 4.175 in |
| Pitch Diameter | 9.567 in |
| Length Through Bore | 4.75 in |
| Tooth Width | 0.575 in |
| Outside Dia. | 10.11 in |
| Material | Carbon Steel |
| No. of Teeth | 30 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Width Across Teeth | 0.575 in |
| Weight | 15.4 LB |
| EAN or UPC | 97039316660 |

