- Finished Bore Sprocket for 80 Single Strand Chain
- 30 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Finished Bore | 1.375 in - 1 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 10.114 in |
| No. of Teeth | 30 |
| Pitch Diameter | 9.567 in |
| Sprocket Style | B |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 18.0 LB |
| EAN or UPC | 696223241193 |

