- Finished Bore Sprocket for 80 Single Strand Chain
- 38 Teeth
- 2 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 12.11 in |
| Sprocket Style | B |
| Chain No. | 80 |
| No. of Teeth | 38 |
| Outside Dia. | 12.668 in |
| Material | Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Finished Bore | 2.4375 in - 2 7/16 in |
| Chain Pitch | 1.000 in |
| Weight | 24.8 LB |
| EAN or UPC | 97039340894 |

